
€33.97/ pieceexcl. VAT
€41.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 180 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 280 g |
Wrench size small | 18 mm |
Wrench size large | 20 mm |
Wrench size small | 0.71 in |
Wrench size small (inch) | 0.71 |
Wrench size large | 0.79 in |
Wrench size large (inch) | 0.79 |
Length | 7.09 in |