
€20.39/ pieceexcl. VAT
€24.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 120 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 95 g |
Wrench size small | 10 mm |
Wrench size large | 13 mm |
Wrench size small | 0.39 in |
Wrench size small (inch) | 0.39 |
Wrench size large | 0.51 in |
Wrench size large (inch) | 0.51 |
Length | 4.72 in |