EGAMASTER

EGAMASTER Open-end wrench set, 8 pieces, sizes 3/8"-1", non-sparking, Al-Br

  • ERIKS:14764508
  • Manufacturer:8412783764130
Image 1
Save to list

€321.91/ pieceexcl. VAT

€389.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
7641
Type
Open-End Wrench set
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
8
Number of combination spanners
0
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
8
Number of swivelhead spanners
0
Total number of tools
8
Wrench width
from 0.375 to 1 in