
€91.25/ pieceexcl. VAT
€110.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Open End Crowfoot Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 5/16 in |
Length | 29 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Connection size | 1/4" |