
€127.55/ pieceexcl. VAT
€154.34incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Crow Foot Open End |
Model | Inch |
Single wrench model | Yes |
Wrench width | 5/16 in |
Length | 29 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 25 g |
Connection size | 1/4 |