
€1,224.49/ pieceexcl. VAT
€1,481.63incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Reversible Ratchet Handle |
Connection size | 1 in |
Low spark model | Yes |
Length | 550 mm |
Weight | 1600 g |
Material | Beryllium-Copper |
Connection size | 1 in |
Suitable for sockets | Yes |
Reversible | Yes |
Explosion-proof | Yes |
Construction ratchet | Yes |
With handle | Yes |
Weight | 1600 |