
€247.31/ pieceexcl. VAT
€299.25incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Reversible Ratchet Handle |
Connection size | 1/4 in |
Low spark model | Yes |
Length | 130 mm |
Weight | 400 g |
Material | Beryllium-Copper |
Connection size | 0.25 in |
Suitable for sockets | Yes |
Reversible | Yes |
Explosion-proof | Yes |
Construction ratchet | Yes |
With handle | Yes |
Weight | 400 |