
€144.08/ pieceexcl. VAT
€174.34incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Single End Ring Wrench |
Model | Metric |
Wrench width | 17 mm |
Type | Offset Single End Ring Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 150 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 130 g |