
€596.90/ pieceexcl. VAT
€722.25incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Pipe Wrench |
Chucking range | 60 mm |
Suitable for maximum pipe diameter | 60 |
Weight | 1900 g |
Low spark model | Yes |
Material | Beryllium-Copper |
Model | Metric |
Length | 15 in |
Weight | 1900 |