
€280.31/ pieceexcl. VAT
€339.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Pipe Wrench |
Chucking range | 48 mm |
Suitable for maximum pipe diameter | 48 |
Weight | 800 g |
Low spark model | Yes |
Material | Aluminum bronze |
Model | Metric |
Length | 10 in |
Weight | 800 |