
€117.83/ pieceexcl. VAT
€142.57incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Offset Open-End Structural Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 20 mm |
Length | 350 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 320 g |
Wrench size small | 0.79 in |
Wrench size small (inch) | 0.79 |
Wrench size large | 0.79 in |
Wrench size large (inch) | 0.79 |
Length | 13.78 in |