
€482.79/ pieceexcl. VAT
€584.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Handle |
Connection size | 1 |
Low spark model | Yes |
Model | Inch |
Connection size | 1 in |
Length | 300 mm |