
€154.63/ pieceexcl. VAT
€187.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Handle |
Connection size | 3/8 |
Low spark model | Yes |
Model | Inch |
Connection size | 0.375 in |
Length | 200 mm |