
€25.77/ pieceexcl. VAT
€31.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Mini 30 |
Type | Tube Cutter |
Type of article | Tube cutter |
Tube diameter | from 3 to 30 mm |
Tube diameter | 3 to 30 |
Weight | 210 g |
Material | Stainless steel |