



€275.26/ pieceexcl. VAT
€333.06incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Long Valve Wrench |
Model | Inch |
Single wrench model | Yes |
Length | 490 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1400 g |
Wrench size small | 16 in |
Wrench size small (inch) | 16 |
Wrench size large | 20 in |
Wrench size large (inch) | 20 |
Length | 19.29 in |