



€129.47/ pieceexcl. VAT
€156.66incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Long Valve Wrench |
Model | Inch |
Single wrench model | Yes |
Length | 210 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 400 g |
Wrench size small | 3 in |
Wrench size small (inch) | 3 |
Wrench size large | 7 in |
Wrench size large (inch) | 7 |
Length | 8.27 in |