
€785.44/ pieceexcl. VAT
€950.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Long Sliding T Handle |
Connection size | 3/4 |
Length | 350 mm |
Low spark model | Yes |
Weight | 1500 g |
Material | Beryllium-Copper |