
€147.17/ pieceexcl. VAT
€178.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Long Nose Plier |
Length | 180 mm |
Weight | 270 g |
Material | Beryllium-Copper |
Length | 7 in |