
€113.21/ pieceexcl. VAT
€136.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Long Nose Plier |
Length | 180 mm |
Low spark model | Yes |
Grip design | Ergonomic and maximum comfort grip |
Handle cover | Bicomponent |
Material | Aluminum bronze |
Weight | 270 |
Weight | 270 g |