



€76.64/ pieceexcl. VAT
€92.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torx Wrench |
Size (TX) | T-8 |
With hole | Yes |
Total length | 48 mm |
Material | Beryllium-Copper |
Length | 48 mm |
Weight | 8 g |
Low spark model | Yes |