



€69.06/ pieceexcl. VAT
€83.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torx Wrench |
Size (TX) | T-25 |
With hole | Yes |
Total length | 60 mm |
Low spark model | Yes |
Length | 60 mm |
Material | Aluminum bronze |
Weight | 15 g |