



€100.79/ pieceexcl. VAT
€121.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torx Wrench |
Size (TX) | T-20 |
With hole | Yes |
Total length | 57 mm |
Length | 57 mm |
Material | Beryllium-Copper |
Low spark model | Yes |
Weight | 13 g |