



€80.25/ pieceexcl. VAT
€97.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Tamper Torx Wrench |
Size (TX) | TT-9 |
With hole | Yes |
Total length | 42 mm |
Low spark model | Yes |
Length | 42 mm |
Weight | 6.5 g |
Material | Aluminum bronze |