



€161.57/ pieceexcl. VAT
€195.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Tamper Torx Wrench |
Size (TX) | TT-30 |
With hole | Yes |
Total length | 70 mm |
Material | Beryllium-Copper |
Length | 70 mm |
Weight | 28 g |
Low spark model | Yes |