
€82.02/ pieceexcl. VAT
€99.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Knife |
Length of blade | 200 mm |
Blade height | 30 mm |
Material blade | Beryllium-Copper |