



€437.63/ pieceexcl. VAT
€529.53incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | External Bent |
Series | Non Sparking |
Type | External Bent |
Material | Beryllium-Copper |
Length | 330 mm |
Chucking range | from 85 to 200 mm |
Weight | 600 g |
Model | Bent |