
€320.60/ pieceexcl. VAT
€387.93incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | External Bent |
Series | Non Sparking |
Type | External Bent |
Material | Aluminum bronze |
Length | 330 mm |
Chucking range | from 85 to 200 mm |
Weight | 600 g |
Model | Bent |