
€158.49/ pieceexcl. VAT
€191.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Internal Straight |
Series | Non Sparking |
Type | Internal Straight |
Material | Aluminum bronze |
Length | 200 mm |
Chucking range | from 19 to 60 mm |
Weight | 250 g |
Model | Straight |