
€368.76/ pieceexcl. VAT
€446.20incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Impact Universal Joint |
Wrench width | 1/2 in |
Length | 90 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 180 g |
Model | Inch |