
€211.58/ pieceexcl. VAT
€256.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Impact socket wrench |
Wrench width | 20 mm |
Connection size | 3/4 in |
Length | 55 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 250 g |
Model | Metric |