
€66.18/ pieceexcl. VAT
€80.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Hook Spanner |
Model | Metric |
Single wrench model | Yes |
Length | 230 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 200 g |
Wrench size small | 58 mm |
Wrench size large | 62 mm |
Wrench size small | 2.28 in |
Wrench size small (inch) | 2.28 |
Wrench size large | 2.44 in |
Wrench size large (inch) | 2.44 |
Length | 9.06 in |