
€215.09/ pieceexcl. VAT
€260.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Hook Spanner |
Model | Metric |
Single wrench model | Yes |
Length | 350 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 900 g |
Wrench size small | 135 mm |
Wrench size large | 145 mm |
Wrench size small | 5.31 in |
Wrench size small (inch) | 5.31 |
Wrench size large | 5.71 in |
Wrench size large (inch) | 5.71 |
Length | 13.78 in |