
€40.32/ pieceexcl. VAT
€48.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hook Spanner |
Model | Metric |
Length | 170 mm |
Wrench width | from 34 to 36 mm |