
€32.06/ pieceexcl. VAT
€38.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hook Spanner |
Model | Metric |
Length | 105 mm |
Wrench width | from 12 to 14 mm |