
€376.11/ pieceexcl. VAT
€455.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Swivel Handle |
Connection size | 3/4 |
Low spark model | Yes |
Model | Inch |
Connection size | 0.75 in |
Length | 290 mm |
Sliding handle | No |