
€560.06/ pieceexcl. VAT
€677.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Hexagonal Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 32 mm |
Length | 280 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 1400 g |
Wrench size small | 1.26 in |
Wrench size small (inch) | 1.26 |
Wrench size large | 1.26 in |
Wrench size large (inch) | 1.26 |
Length | 11.02 in |