
€90.58/ pieceexcl. VAT
€109.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Material | Beryllium-Copper |
Diameter | 8 mm |
Blade length | 100 mm |
Weight | 100 g |
Low spark model | Yes |