
€73.60/ pieceexcl. VAT
€89.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Blade length | 100 mm |
Material | Aluminum bronze |
Wrench width | 8 mm |
Total length | 110 mm |