
€73.60/ pieceexcl. VAT
€89.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Material | Beryllium-Copper |
Diameter | 7 mm |
Blade length | 100 mm |
Low spark model | Yes |
Weight | 95 g |