
€50.96/ pieceexcl. VAT
€61.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Length | 100 mm |
Material | Aluminum bronze |
Diameter | 7 mm |
Blade length | 100 mm |
Low spark model | Yes |
Weight | 95 g |