.jpg&w=1536&q=80)
€158.49/ pieceexcl. VAT
€191.77incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Material | Beryllium-Copper |
Diameter | 17 mm |
Blade length | 120 mm |
Weight | 230 g |
Low spark model | Yes |