
€130.19/ pieceexcl. VAT
€157.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Material | Aluminum bronze |
Diameter | 17 mm |
Blade length | 120 mm |
Low spark model | Yes |
Weight | 230 g |