
€135.85/ pieceexcl. VAT
€164.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Material | Beryllium-Copper |
Diameter | 16 mm |
Blade length | 120 mm |
Weight | 220 g |
Low spark model | Yes |