
€113.21/ pieceexcl. VAT
€136.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Socket Screwdriver |
Blade length | 110 mm |
Material | Beryllium-Copper |
Wrench width | 13 mm |
Total length | 120 mm |