
€411.00/ pieceexcl. VAT
€497.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Keys |
Series | Non Sparking |
Type | Hexagonal Keys |
Number of keys | 10 |
Material | Beryllium-Copper |
Sizes | 1.5 to 10 mm |