
€477.06/ pieceexcl. VAT
€577.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Handsaw |
Length | 370 mm |
Weight | 125 g |
Material | Beryllium-Copper |
Saw blade included | Yes |
Saw blade | Yes |
Bracket model | No |