
€848.89/ pieceexcl. VAT
€1,027.16incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hand File |
Shape | Rectangular |
Length | 500 mm |
Width | 41 mm |
Thickness | 12 mm |
Weight | 1800 g |
Material | Beryllium-Copper |
Blade length | 500 mm |
Blade width | 41 mm |
Blade height | 12 mm |