
€339.85/ pieceexcl. VAT
€411.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hand File |
Shape | Rectangular |
Length | 200 mm |
Width | 20 mm |
Thickness | 6 mm |
Weight | 350 g |
Material | Beryllium-Copper |
Blade length | 200 mm |
Blade width | 20 mm |
Blade height | 6 mm |