
€420.53/ pieceexcl. VAT
€508.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hack Saw |
Length | 500 mm |
Weight | 600 g |
Material | Beryllium-Copper |
Saw blade included | Yes |
Saw blade | Yes |
Saw blade exchangeable | Yes |
Bracket model | No |