
€22.64/ pieceexcl. VAT
€27.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Screwdriver |
Blade width | 6 mm |
Total length | 72 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 25 g |
Blade material | Aluminum bronze |
Weight | 25 |
Model | Metric |
Size | 6 x 72 |